€47.50/ pieceexcl. VAT
€57.48incl. VAT
13 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.50 | - |
4+ | €38.00 | 20.00% |
10+ | €33.25 | 30.00% |
20+ | €28.50 | 40.00% |
30+ | €23.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Steel |
Nominal inner diameter | DN65 |
Thread connection | 2.1/2" |