



€404.00/ pieceexcl. VAT
€488.84incl. VAT
1 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €404.00 | - |
4+ | €323.20 | 20.00% |
10+ | €282.80 | 30.00% |
20+ | €242.40 | 40.00% |
30+ | €202.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Steel |
Nominal inner diameter | DN150 |
Thread connection | 6" |
Connection | Internal thread (BSPP) |