€51.60/ pieceexcl. VAT
€62.44incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.60 | - |
4+ | €41.28 | 20.00% |
10+ | €36.12 | 30.00% |
20+ | €30.96 | 40.00% |
30+ | €25.80 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Steel |
Nominal inner diameter | DN100 |
Thread connection | 4" |