
€68.10/ pieceexcl. VAT
€82.40incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.10 | - |
4+ | €54.48 | 20.00% |
10+ | €47.67 | 30.00% |
20+ | €40.86 | 40.00% |
30+ | €34.05 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN40 |
Material | Bronze |
Nominal inner diameter | DN20 |
Thread connection | 3/4" |
Connection | Internal thread (BSPP) |