
€289.50/ pieceexcl. VAT
€350.30incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €289.50 | - |
4+ | €231.60 | 20.00% |
10+ | €202.65 | 30.00% |
20+ | €173.70 | 40.00% |
30+ | €144.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Bronze |
Nominal inner diameter | DN80 |
Thread connection | 3" |
Connection | Internal thread (BSPP) |