
€211.00/ pieceexcl. VAT
€255.31incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €211.00 | - |
4+ | €168.80 | 20.00% |
10+ | €147.70 | 30.00% |
20+ | €126.60 | 40.00% |
30+ | €105.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | EN 1092-1/13 |
Flange type | Threaded flange |
Pressure rating flange | PN16 |
Material | Bronze |
Nominal inner diameter | DN65 |
Thread connection | 2.1/2" |
Connection | Internal thread (BSPP) |