



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal diameter (ASME) | 2" in |
Flange pressure class (ASME) | 600 lb |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness and batch number |
Thread Size | 3/8" NPT |
A | 108 mm |
M | 37 mm |
N | 100 mm |
O | 17 |
P | 10 mm |
T | 20 mm |