



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal diameter (ASME) | 14" in |
Flange pressure class (ASME) | 600 lb |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness and batch number |
Thread Size | 1" NPT |
A | 488 mm |
M | 95 mm |
N | 150 mm |
O | 149 |
P | 25 mm |
T | 55 mm |