



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal diameter (ASME) | 6" in |
Flange pressure class (ASME) | 300 lb |
Material | Steel |
Material quality | P265-GH |
Handle marking | Size, pressure class, material, thickness and batch number |
Thread Size | 3/4" NPT |
A | 248 mm |
M | 58 mm |
N | 100 mm |
O | 66 |
P | 15 mm |
T | 25 mm |