



€84.20/ pieceexcl. VAT
€101.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal diameter (ASME) | 16" in |
Flange pressure class (ASME) | 600 lb |
Material | Steel |
Material quality | S235JR |
With boltholes | Yes |
Diameter bolt circle | 603.2 mm |
Number of bolt holes | 1 |
Norm | ASME B16.48-2015 |
A | 536 mm |
C | 170 mm |
D | 42 mm |
E | 80 mm |
F | 40 mm |
G | 40 mm |
H | 16 mm |
T | 5 mm |