



€47.60/ pieceexcl. VAT
€57.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal diameter (ASME) | 4" in |
Flange pressure class (ASME) | 900 lb |
Material | Steel |
Material quality | S235JR |
With boltholes | Yes |
Diameter bolt circle | 234.9 mm |
Number of bolt holes | 1 |
Norm | ASME B16.48-2015 |
A | 203 mm |
C | 125 mm |
D | 32 mm |
E | 80 mm |
F | 30 mm |
G | 30 mm |
H | 16 mm |
T | 5 mm |