



€81.20/ pieceexcl. VAT
€98.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 150 |
Flange compression stage (PN) | 63 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Diameter bolt circle | 280 mm |
Thickness | 5 mm |
A | 247 mm |
C | 166.5 mm |
D | 33 mm |
E | 40 mm |
T | 5 mm |