



€54.90/ pieceexcl. VAT
€66.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 50 |
Flange compression stage (PN) | 6 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Diameter bolt circle | 110 mm |
Thickness | 5 mm |
A | 96 mm |
C | 137 mm |
D | 14 mm |
E | 30 mm |
T | 5 mm |