



€105.00/ pieceexcl. VAT
€127.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 250 |
Flange compression stage (PN) | 10 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Diameter bolt circle | 350 mm |
Thickness | 5 mm |
A | 328 mm |
C | 181 mm |
D | 22 mm |
E | 50 mm |
T | 5 mm |