



57,50 €/ pieceexcl. VAT
69,58 €incl. VAT
12 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 80 |
Flange compression stage (PN) | 10/40 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Diameter bolt circle | 160 mm |
Thickness | 5 mm |
A | 142 mm |
C | 139 mm |
D | 18 mm |
E | 40 mm |
T | 5 mm |