



€43.10/ pieceexcl. VAT
€52.15incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 25 |
Flange compression stage (PN) | 10/40 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Thickness | 5 mm |
A | 71 mm |
C | 119.5 mm |
E | 30 mm |
T | 5 mm |