



€75.70/ pieceexcl. VAT
€91.60incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Nominal bore in DN | 125 |
Flange compression stage (PN) | 10/16 |
Material | Steel |
Material quality | S235JR |
With boltholes | No |
Diameter bolt circle | 210 mm |
Thickness | 5 mm |
A | 192 mm |
C | 149 mm |
D | 18 mm |
E | 40 mm |
T | 5 mm |