
€27.30/ pieceexcl. VAT
€33.03incl. VAT
Sold per: 5Min. order: 5
12 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.30 | - |
10+ | €24.57 | 10.00% |
25+ | €21.84 | 20.00% |
50+ | €19.11 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 130 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/4" |
Hose fitting type 2 | Female fix thread |
Connection termination 2 | BSPP |
Connection termination size 2 | 3/4" |
Hose fitting type 3 | Female fix thread |
Connection termination 3 | BSPP |
Connection termination size 3 | 3/4" |
Shape | T-piece |