
€14.85/ pieceexcl. VAT
€17.97incl. VAT
Sold per: 10Min. order: 10
39 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.50 | - |
10+ | €14.85 | 10.00% |
25+ | €13.20 | 20.00% |
50+ | €11.55 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 130 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Female fix thread |
Connection termination 2 | BSPP |
Connection termination size 2 | 1/2" |
Hose fitting type 3 | Female fix thread |
Connection termination 3 | BSPP |
Connection termination size 3 | 1/2" |
Shape | T-piece |