
€40.40/ pieceexcl. VAT
€48.88incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.40 | - |
10+ | €36.36 | 10.00% |
25+ | €32.32 | 20.00% |
50+ | €28.28 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 130 |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Female fix thread |
Connection termination 2 | BSPP |
Connection termination size 2 | 1" |
Hose fitting type 3 | Female fix thread |
Connection termination 3 | BSPP |
Connection termination size 3 | 1" |
Shape | T-piece |