Taptite Din7500-C schroeven verz.M5X25 Bolcilnderkop TX zelfdraadvormend

  • ERIKS:14473605
  • Manufacturer:8716024475978
Image 1
DIN 7500 thread forming screws form their own "female thread" in ready-made holes by thread-rolling into malleable material.
The resulting thread corresponds to standard metric thread.

Advantages:
- thread-cutting becomes unnecessary
- no play in the mating threads
- high vibration resistance
- no chips
Save to list

€0.26/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Material quality
Other
Surface protection
Galvanic/electrolytic zinc plated
Screwing system
Torx
Pitch thread
8 mm