
€0.35/ pieceexcl. VAT
€0.43incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7982H |
Screwing system | Phillips |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Thread diameter | 4.8 mm |
Length | 90 mm |
DIN standard | 7982 |