Tapping screw DIN 7982H Galvanic/electrolytic zinc plated 3.9x19mm

  • ERIKS:23251712
  • Manufacturer:4043952539354
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982H
Head form
Countersunk head
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Self drilling
No
Thread diameter
3.9 mm
Length
19 mm
DIN standard
7982
Type
Sheet metal screw