
€952.78/ pieceexcl. VAT
€1,152.86incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Taper-Lock |
Nominal torque | 2040 Nm |
Movement sensing, axial +/- | 1.5 mm |
Movement sensing, radial +/- | 1 mm |
Inner Diameter | 75 mm |
Outer Diameter | 237 mm |
Pitch circle | 180 mm |
Max. number of revolutions | 4200 |
Length | 60 mm |