.jpg&w=1536&q=80)
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MB |
Material | AISI 316 |
Norm | EN 14420-6 |
Code | MB |
Maximum operating pressure | 16 bar |
Hose fitting type 2 | TW |
Connection termination 2 | Cap MB |
Connection termination size 2 | DN100 |
Seal material 2 | CSM |
Type of component | Cap/plug |