
€439.50/ pieceexcl. VAT
€531.79incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €439.50 | - |
5+ | €395.55 | 10.00% |
10+ | €351.60 | 20.00% |
25+ | €329.63 | 25.00% |
50+ | €263.70 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MKS |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | TW |
Connection termination | Female MKS |
Connection termination size | DN100 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN100 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |