€45.90/ pieceexcl. VAT
€55.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.90 | - |
10+ | €39.02 | 15.00% |
25+ | €34.42 | 25.00% |
50+ | €32.13 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Connection termination | Internal thread gas conical (NPT) |
Connection termination size | 1" |
Connection termination 2 | Internal thread gas conical (NPT) |
Connection termination size 2 | 1" |
Connection termination 3 | Internal thread gas conical (NPT) |
Connection termination size 3 | 1" |
Shape | T-piece |