€22.20/ pieceexcl. VAT
€26.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.20 | - |
10+ | €18.87 | 15.00% |
25+ | €16.65 | 25.00% |
50+ | €15.54 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Connection termination | Internal thread gas conical (NPT) |
Connection termination size | 1/4" |
Connection termination 2 | Internal thread gas conical (NPT) |
Connection termination size 2 | 1/4" |
Connection termination 3 | Internal thread gas conical (NPT) |
Connection termination size 3 | 1/4" |
Shape | T-piece |