€8.29/ pieceexcl. VAT
€10.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.75 | - |
10+ | €8.29 | 15.00% |
25+ | €7.31 | 25.00% |
50+ | €6.83 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Malleable cast iron |
Surface protection | Hot dip galvanized |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3/8" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/8" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 3/8" |
Shape | T-piece |