€73.00/ pieceexcl. VAT
€88.33incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.00 | - |
10+ | €62.05 | 15.00% |
25+ | €54.75 | 25.00% |
50+ | €51.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Malleable cast iron |
Surface protection | Hot dip galvanized |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 2" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 3" |
Shape | T-piece |