Synthetic Clear Grease Aer400ml H1 sterk klevend synthetisch vet PTFE

  • ERIKS:14287531
Image 1
Image 2
Image 1
Image 2
Clear Grease is based on synthetic oils and PTFE. The specific rheological properties of the lubricant will give very
good flow properties of the grease at extremely low temperatures. The formed film strength and thickness will
guarantee lubrication also at elevated temperatures. The type of PTFE used, will adhere strongly to all surfaces lubricated and give a very low friction coefficient. Cargo Clear Grease is water resistant, withstands oxidation, has very
good mechanical stability, is completely non-toxic and provides a very wide application temperature range.
Save to list

€12.35/ pieceexcl. VAT

€14.94incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Base oil type
Synthetic
Flash point
> 220 °C