





€0.44/ pieceexcl. VAT
€0.53incl. VAT
75 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6885 |
Material | Steel |
Material quality | C45K |
Height | 7 mm |
Length | 40 mm |
Width | 8 mm |
Type | sunk key |
DIN standard | 6885 |
Model | High |