





€1.12/ pieceexcl. VAT
€1.36incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6885 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Height | 6 mm |
Length | 12 mm |
Width | 6 mm |
Type | sunk key |
DIN standard | 6885 |
Model | High |