





€6.77/ pieceexcl. VAT
€8.19incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6885 |
Material | Steel |
Material quality | C45K |
Height | 12 mm |
Length | 140 mm |
Width | 20 mm |
Type | sunk key |
DIN standard | 6885 |
Model | High |