





€4.87/ pieceexcl. VAT
€5.89incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6885 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Height | 8 mm |
Length | 30 mm |
Width | 12 mm |
Type | sunk key |
DIN standard | 6885 |
Model | High |