





€2.24/ pieceexcl. VAT
€2.71incl. VAT
Sold per: 25Min. order: 25
50 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6885 |
Material | Steel |
Material quality | C45K |
Height | 8 mm |
Length | 140 mm |
Width | 10 mm |
Type | sunk key |
DIN standard | 6885 |
Model | High |