
€7.11/ pieceexcl. VAT
€8.61incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Material quality | 10.9 (steel) |
Surface protection | Hot dip galvanized |
Thread size metric (M..) | 20 |
Pitch thread | 25 |
Head form | Hexagon |
Screwing system | Hexagon |
Wrench width | 32 mm |
Head height | 13 mm |