
€55.89/ pieceexcl. VAT
€67.63incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.89 | - |
25+ | €46.39 | 17.00% |
50+ | €41.37 | 25.97% |
100+ | €38.00 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 095.100 DU-B |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 100 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 95 mm |
D | 100 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |