
€23.13/ pieceexcl. VAT
€27.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.13 | - |
25+ | €19.22 | 16.92% |
50+ | €17.13 | 25.95% |
100+ | €15.75 | 31.91% |
250+ | €14.58 | 36.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 075.050 DU-B |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 50 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 75 mm |
D | 80 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |