
€16.61/ pieceexcl. VAT
€20.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.61 | - |
25+ | €13.78 | 17.05% |
50+ | €12.28 | 26.03% |
100+ | €11.29 | 32.04% |
250+ | €10.45 | 37.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 065.040 DU-B |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 40 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 65 mm |
D | 70 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |