
€12.78/ pieceexcl. VAT
€15.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.78 | - |
25+ | €10.59 | 17.10% |
50+ | €9.45 | 26.02% |
100+ | €8.69 | 31.97% |
250+ | €8.06 | 36.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 065.030 DU-B |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 65 mm |
D | 70 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |