
€11.95/ pieceexcl. VAT
€14.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.95 | - |
25+ | €9.93 | 16.93% |
50+ | €8.86 | 25.83% |
100+ | €8.12 | 32.03% |
250+ | €7.53 | 36.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 060.030 DU-B |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 60 mm |
D | 65 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |