
€0.93/ pieceexcl. VAT
€1.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.93 | - |
25+ | €0.76 | 18.37% |
50+ | €0.69 | 25.51% |
100+ | €0.65 | 30.61% |
250+ | €0.60 | 35.71% |
500+ | €0.55 | 40.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 006.008 DU-B |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 6 mm |
D | 8 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |