
€17.70/ pieceexcl. VAT
€21.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.70 | - |
25+ | €14.68 | 17.07% |
50+ | €13.09 | 26.03% |
100+ | €12.02 | 32.10% |
250+ | €11.14 | 37.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 055.050 DU-B |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 50 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 55 mm |
D | 60 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |