
€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.87 | - |
25+ | €6.54 | 16.91% |
50+ | €5.82 | 25.97% |
100+ | €5.35 | 32.00% |
250+ | €4.97 | 36.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 055.020 DU-B |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 55 mm |
D | 60 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |