
€0.88/ pieceexcl. VAT
€1.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.88 | - |
25+ | €0.74 | 16.13% |
50+ | €0.67 | 24.73% |
100+ | €0.60 | 32.26% |
250+ | €0.55 | 37.63% |
500+ | €0.52 | 40.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 005.008 DU-B |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 8 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 5 mm |
D | 7 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |