
€7.79/ pieceexcl. VAT
€9.43incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.79 | - |
25+ | €6.46 | 17.07% |
50+ | €5.75 | 26.22% |
100+ | €5.30 | 31.95% |
250+ | €4.89 | 37.20% |
500+ | €4.68 | 39.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 040.030 DU-B |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 40 mm |
D | 44 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |