
€8.01/ pieceexcl. VAT
€9.69incl. VAT
50 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.01 | - |
25+ | €6.65 | 16.96% |
50+ | €5.92 | 26.10% |
100+ | €5.44 | 32.03% |
250+ | €5.04 | 37.13% |
500+ | €4.80 | 40.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 030.040 DU-B |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 30 mm |
D | 34 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |