
€3.35/ pieceexcl. VAT
€4.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.35 | - |
25+ | €2.78 | 17.00% |
50+ | €2.50 | 25.50% |
100+ | €2.28 | 32.01% |
250+ | €2.12 | 36.83% |
500+ | €2.02 | 39.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 030.015 DU-B |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 15 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 30 mm |
D | 34 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |