
€4.40/ pieceexcl. VAT
€5.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.40 | - |
25+ | €3.66 | 16.85% |
50+ | €3.26 | 25.92% |
100+ | €2.99 | 31.97% |
250+ | €2.78 | 36.72% |
500+ | €2.64 | 39.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 025.025 DU-B |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 25 mm |
D | 28 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |